Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02016 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483165-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0Mzl8aW1hZ2UvanBlZ3xhRFZpTDJnNU5pOHhNRE13TkRRek1UQTVOVGd6T0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE5qVmZNekF3ZURNd01DNXFjR2N8N2ExNjgyOTVmMjBiYjMxMmVlZjI2N2JlMDRkMmQ1MGFiNjhkZDk0ZjQ2NjQwZWUzYzcwYWEzZjhhMjc0OWI3Yw
21483165 Specialty Purpose Cleaners 

CRC CRC

02016

Description

02016 CO CONTACT CLEANER ; 16 OZ AEROSOL CAN 12EA/CS

Specialty Purpose Contact Cleaner; Electrical; Aerosol Can; Aerosol; Electrical Connector | Printed Circuit Board | Relay | Switch | Scale | Timers | Other Sensitive Electrical | Electronic Equipment; Clear; 16 Oz

Part #

02016

BDI #
21483165

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.491
EAN
0078254020167
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Electrical Connector | Printed Circuit Board | Relay | Switch | Scale | Timers | Other Sensitive Electrical | Electronic Equipment
Tradename
CO
Manufacturer's Description
CRC CO Contact Cleaner
Color
Clear
Container Size value And um
16 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Ethereal and Sweetish
Conformance to Certificate
NSF K2
Other Features
Non Flammable | Corrosive
Net Weight
14 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.25
Long Description
Specialty Purpose Contact Cleaner; Electrical; Aerosol Can; Aerosol; Electrical Connector | Printed Circuit Board | Relay | Switch | Scale | Timers | Other Sensitive Electrical | Electronic Equipment; Clear; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh