

CRC
CRC
14441
CRC CRC
Description
14441 SUPER CITRUS HEAVY DUTY DEGREASER ; 1GAL DRUM CLR ORANGE LIQUID HD 4EA/CS
Specialty Purpose Cleaner | Degreaser; Industrial; Bottle; Liquid; Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Motor | Die | Mold | Bearing | Generators | Compressor; Orange; 1 Gal
Part #
14441
BDI #
18477960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/14441/p/18477960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
3.511
EAN
0078254144412
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Application
Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Motor | Die | Mold | Bearing | Generators | Compressor
Tradename
HYDROFORCE SUPER CITRUS
Manufacturer's Description
CRC HYDROFORCE SUPER CITRUS Heavy Duty Degreaser
Color
Orange
Container Size value And um
1 Gal
Substrate Material
All Surfaces
Degree of Flashpoint value And um
190 Deg F
Odor
Citrus
Conformance to Certificate
NSF C1
Other Features
Combustible | Corrosive | Removes Fluid - Oil - Grease - Ink - Grime
Net Weight
1 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.12917
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Bottle; Liquid; Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Motor | Die | Mold | Bearing | Generators | Compressor; Orange; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh