Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg C-AD 142 204KG IDH 596016
18203741 Specialty Purpose Cleaners 

LOCTITE LOCTITE

C-AD 142 204KG IDH 596016

Description

C-AD 142 ALKALINE CLEANER IDH 596016 ; 204KG DRUM

Specialty Purpose Cleaner;Industrial;Drum;Liquid;General Purpose | Immersion | Spray;Pale Yellow;204 Kg

Part #

C-AD 142 204KG IDH 596016

BDI #
18203741

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
220.691
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
General Purpose | Immersion | Spray
Manufacturer's Description
Loctite Cleaner
Color
Pale Yellow
Container Size value And um
204 Kg
Substrate Material
Aluminum | Zinc
Degree of Flashpoint value And um
No Flashpoint
Odor
Slight
Other Features
Non Flammable | Solubility
Net Weight
204 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner;Industrial;Drum;Liquid;General Purpose | Immersion | Spray;Pale Yellow;204 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh