LOCTITE
LOCTITE
C-AD DEFOAMER 2482 16KG IDH 1271638
LOCTITE LOCTITE
Description
C-AD 2482 DEFOAMER IDH 1271638 ; 16KG PAIL
Specialty Purpose Defoamer;Industrial;Pail;Liquid;Opaque;16 Kg
Part #
C-AD DEFOAMER 2482 16KG IDH 1271638
BDI #
18203473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AD-DEFOAMER-2482-16KG-IDH-1271638/p/18203473
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23281900
Weight / Kilogram
18.27
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Defoamer
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Manufacturer's Description
Loctite Defoamer
Color
Opaque
Container Size value And um
16 Kg
Degree of Flashpoint value And um
148.89 Deg C
Odor
Mild
Other Features
Non Flammable
Net Weight
16 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Defoamer
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Defoamer;Industrial;Pail;Liquid;Opaque;16 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh