LOCTITE
LOCTITE
C-AK 2087X 1588KG IDH 802132
LOCTITE LOCTITE
Description
C-AK 2087X 1588KG IDH 802132 ALKALINE ; CLEAR
Specialty Purpose Alkaline Cleaner;Industrial;Tote;Liquid;Pale Yellow;1588 Kg
Part #
C-AK 2087X 1588KG IDH 802132
BDI #
18203784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-2087X-1588KG-IDH-802132/p/18203784
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1661.022
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Tote
Texture
Liquid
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Pale Yellow
Container Size value And um
1588 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Bland
Other Features
Non Flammable
Net Weight
1588 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Tote;Liquid;Pale Yellow;1588 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh