LOCTITE
LOCTITE
C-AK 298 18KG IDH 654998
LOCTITE LOCTITE
Description
C-AK 298 AERO CLEANER IDH 654998 ; POR 18KG PAIL ALKALINE
Specialty Purpose Cleaner;Industrial;Pail;Liquid;Conversion Coating | Immersion;Brown;5 Gal
Part #
C-AK 298 18KG IDH 654998
BDI #
18203766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-298-18KG-IDH-654998/p/18203766
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Conversion Coating | Immersion
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Brown
Container Size value And um
5 Gal
Substrate Material
Aluminum
Degree of Flashpoint value And um
No Flashpoint
Odor
Bland
Other Features
Non Flammable
Net Weight
5 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner;Industrial;Pail;Liquid;Conversion Coating | Immersion;Brown;5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh