LOCTITE
LOCTITE
C-AK 4215 NC-LT 23KG IDH 785191
LOCTITE LOCTITE
Description
C-AK 4215 NC-LT AERO CLEANER IDH 785191 ; 23KG DRUM ALKALINE
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Solid;Immersion | Spray | Ultrasonic;White;23 Kg
Part #
C-AK 4215 NC-LT 23KG IDH 785191
BDI #
18203782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-4215-NC-LT-23KG-IDH-785191/p/18203782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
25.873
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Solid
Application
Immersion | Spray | Ultrasonic
Manufacturer's Description
Loctite Alkaline Cleaner
Color
White
Container Size value And um
23 KG
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Non Flammable
Net Weight
5 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Solid;Immersion | Spray | Ultrasonic;White;23 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh