LOCTITE
LOCTITE
C-AK 4338LP2 AERO IDH 597014
LOCTITE LOCTITE
Description
C-AK 4338LP2 AERO CLEANER IDH 597014 ; ALKALINE
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating;Durk Purple;242 Kg
Part #
C-AK 4338LP2 AERO IDH 597014
BDI #
22384927
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-4338LP2-AERO-IDH-597014/p/22384927
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
248.738
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Durk Purple
Container Size value And um
242 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Non Flammable
Net Weight
242 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating;Durk Purple;242 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh