LOCTITE
LOCTITE
C-IC 2310 283KG IDH 594509
LOCTITE LOCTITE
Description
594509 ; POR TURCO DEOXALUME 2310
Specialty Purpose Deoxidizer;Industrial;Drum;Liquid;Aerospace Coating | Immersion | Spray;Dark Brown;283 Kg
Part #
C-IC 2310 283KG IDH 594509
BDI #
18203620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-IC-2310-283KG-IDH-594509/p/18203620
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Deoxidizer
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Aerospace Coating | Immersion | Spray
Manufacturer's Description
Loctite Deoxidizer
Color
Dark Brown
Container Size value And um
283 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Acidic
Other Features
Flammable | Solubility
Net Weight
283 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Deoxidizer
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Deoxidizer;Industrial;Drum;Liquid;Aerospace Coating | Immersion | Spray;Dark Brown;283 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh