Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C-IC 2520 40LB/18KG IDH 693244 https://www.bdiexpress.com/medias/INDLOCCLNRXX-693244-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MDN8aW1hZ2UvanBlZ3xhR00xTDJnNU5DOHhNRGN6TWpZM01qZzBNemd3Tmk5SlRrUk1UME5EVEU1U1dGaGZOamt6TWpRMFh6TXdNSGd6TURBdWFuQm58NzE2Mjc1OTY4NjI0NzM5NWY4MDc5ZjRmNmEzM2FiZTc0M2ZlYzk3MzMwOWVlOTQ4ZmMyMTFmZDg1NjkwMWY2Yw
22384997 Specialty Purpose Cleaners 

LOCTITE LOCTITE

C-IC 2520 40LB/18KG IDH 693244

Description

C-IC 2520 ACID CLEANER IDH 693244 ; 18KG PAIL

Specialty Purpose Acid Cleaner;Industrial;Pail;Liquid;Aerospace Coating | Spray;Light Brown;18 kg

Part #

C-IC 2520 40LB/18KG IDH 693244

BDI #
22384997

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.249
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Acid Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Aerospace Coating | Spray
Manufacturer's Description
Loctite Acidic Cleaner
Color
Light Brown
Container Size value And um
18 kg
Substrate Material
Steel
Degree of Flashpoint value And um
No Flashpoint
Odor
Acrid
Other Features
Non Flammable | Solubility
Net Weight
18 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Acid
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Acid Cleaner;Industrial;Pail;Liquid;Aerospace Coating | Spray;Light Brown;18 kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh