LOCTITE
LOCTITE
C-SO 264 1 CASE OF 720 WIPES IDH 598616
LOCTITE LOCTITE
Description
C-SO 264 LIQUID CLEANER WIPE IDH 598616 ; CS720EA
Specialty Purpose Solvent Cleaner;Industrial;Drum;Wipe;General Purpose | Prepaint;White;720 Wipes
Part #
C-SO 264 1 CASE OF 720 WIPES IDH 598616
BDI #
18203755
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-SO-264-1-CASE-OF-720-WIPES-IDH-598616/p/18203755
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131502
Weight / Kilogram
16.656
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Solvent Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Wipe
Application
General Purpose | Prepaint
Manufacturer's Description
Loctite Solvent Cleaner
Color
White
Container Size value And um
720 Wipes
Substrate Material
Metal
Odor
Solvent
Other Features
Petroleum Based Solvent | Non Flammable | Corrosion Resistant
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Solvent
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Solvent Cleaner;Industrial;Drum;Wipe;General Purpose | Prepaint;White;720 Wipes
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh