LOCTITE
LOCTITE
C-SO 4460-BK 15KG IDH 882982
LOCTITE LOCTITE
Description
C-SO 2382-BK AERO CLEANER IDH 882982 ; SOLVENT BLEND 15KG PAIL 6EA/CS
Specialty Purpose Solvent Cleaner;Industrial;Pail;Liquid;Aerospace Coating | All Surface;Water White;15 Kg
Part #
C-SO 4460-BK 15KG IDH 882982
BDI #
18203796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-SO-4460-BK-15KG-IDH-882982/p/18203796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
17.28
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Solvent Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Aerospace Coating | All Surface
Manufacturer's Description
Loctite Solvent Cleaner
Color
Water White
Container Size value And um
15 Kg
Substrate Material
Metal
Degree of Flashpoint value And um
24.98 Deg F
Odor
Solvent
Other Features
Corrosion Resistant | Petroleum Based Solvent | Solubility | Non Flammable
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Solvent
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Solvent Cleaner;Industrial;Pail;Liquid;Aerospace Coating | All Surface;Water White;15 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh