CRC
CRC
INDUSTRIAL DEGREASER 5L
CRC CRC
Description
CRC INDUSTRIAL DEGREASER 5L
Specialty Purpose Cleaner | Degreaser; Industrial; Can; Aerosol; Electric Motor | Pump | Generator | Bearing | Sprocket | Mechanical Brake/Clutch | Material Handling Equipment | Air Conditioner | Compressor | General Degreasing | Oil Removal | Mould | Air Tool | Die | Wire Rope | Fork Lift Truck | Chain; Colorless; 5 L
Part #
INDUSTRIAL DEGREASER 5L
BDI #
22539983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/INDUSTRIAL-DEGREASER-5L/p/22539983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
5
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Can
Texture
Aerosol
Application
Electric Motor | Pump | Generator | Bearing | Sprocket | Mechanical Brake/Clutch | Material Handling Equipment | Air Conditioner | Compressor | General Degreasing | Oil Removal | Mould | Air Tool | Die | Wire Rope | Fork Lift Truck | Chain
Manufacturer's Description
CRC Industrial Degreaser
Color
Colorless
Container Size value And um
5 L
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
25 Deg C
Odor
Sweet
Other Features
Non Flammable | Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.crcind.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Can; Aerosol; Electric Motor | Pump | Generator | Bearing | Sprocket | Mechanical Brake/Clutch | Material Handling Equipment | Air Conditioner | Compressor | General Degreasing | Oil Removal | Mould | Air Tool | Die | Wire Rope | Fork Lift Truck | Chain; Colorless; 5 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh