

CRC
CRC
MK3132
CRC CRC
Description
MK3132 ALUMINEX HULL CLEANER ; 32FL OZ THIN CLEAR LIQUID 12EA/CS
Specialty Purpose Pontoon and Aluminum Hull Cleaner; Industrial; Bottle; Liquid; Aluminum Boats; Colorless; 1 Qt
Part #
MK3132
BDI #
21483303
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/MK3132/p/21483303
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
1.209
EAN
0716606031323
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Pontoon and Aluminum Hull Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Application
Aluminum Boats
Tradename
ALUMINEX
Manufacturer's Description
CRC ALUMINEX Pontoon and Aluminum Hull Cleaner
Color
Colorless
Container Size value And um
1 Qt
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Acid
Other Features
Non Flammable | Corrosive | Removes Waterline Stain - Lime Deposit - Algae Stain
Net Weight
32 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.crcind.com
Weight / LBS
2.66667
Long Description
Specialty Purpose Pontoon and Aluminum Hull Cleaner; Industrial; Bottle; Liquid; Aluminum Boats; Colorless; 1 Qt
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh