Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PUR 3030 16KG IDH 514657 https://www.bdiexpress.com/medias/INDLOCCLNRXX-514657-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MDF8aW1hZ2UvanBlZ3xhRFUyTDJneU5TOHhNRGN6TWpZMU5UUTNOamMyTmk5SlRrUk1UME5EVEU1U1dGaGZOVEUwTmpVM1h6TXdNSGd6TURBdWFuQm58Mjk5ODRlMWVhNWRmN2RmZDRiMGU1MzBlMDQ3ODY2YmNiNGJhZTc5ZDU2YjIwMjNmNjYwOWRiYWFhZDVmZWU4MQ
18203510 Specialty Purpose Cleaners 

LOCTITE LOCTITE

PUR 3030 16KG IDH 514657

Description

PUR 3030 16KG IDH 514657 CLEANER ; MELT-O-CLEAN 90-3030

Specialty Purpose Cleaner;Industrial;Pail;Liquid;Adhesive Removal;Clear to Light Yellow;16 Kg

Part #

PUR 3030 16KG IDH 514657

BDI #
18203510

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
17.76
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Adhesive Removal
Manufacturer's Description
Loctite Cleaner
Color
Clear to Light Yellow
Container Size value And um
16 Kg
Degree of Flashpoint value And um
46 Deg C
Odor
Citrus
Other Features
Flammable | Solubility
Net Weight
16 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner;Industrial;Pail;Liquid;Adhesive Removal;Clear to Light Yellow;16 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh