Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PUR CLEANER 2 20KG IDH 245517 https://www.bdiexpress.com/medias/INDLOCCLNRXX-245517-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDN8aW1hZ2UvanBlZ3xhRGN5TDJneE55OHhNRGN6TWpZMU5UQTFNRGM0TWk5SlRrUk1UME5EVEU1U1dGaGZNalExTlRFM1h6TXdNSGd6TURBdWFuQm58NWI1NTdhNjZhYjI3NGNjMmFhYjhmMDg1ZjkwODYyZmRjNDVmMDRmYTQzNGQ1OWRmYTAzNjIxOWFkNTkxMjk5MA
18203505 Specialty Purpose Cleaners 

LOCTITE LOCTITE

PUR CLEANER 2 20KG IDH 245517

Description

PUR CLEANER 2 20KG IDH 245517 ; PURMELT CLEANER 2 PELLETS

Specialty Purpose Cleaner;Industrial;Sack;Solid;Removed Uncured Purmelt;Light Blue;20 Kg

Part #

PUR CLEANER 2 20KG IDH 245517

BDI #
18203505

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.16
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Sack
Texture
Solid
Application
Removed Uncured Purmelt
Manufacturer's Description
Loctite Cleaner
Color
Light Blue
Container Size value And um
20 Kg
Degree of Flashpoint value And um
200 Deg C
Odor
Neutral
Other Features
Non Flammable | Solubility
Net Weight
20 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner;Industrial;Sack;Solid;Removed Uncured Purmelt;Light Blue;20 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh