CRC
CRC
SANSIL AB 400ML
CRC CRC
Description
CRC SANSIL AB 400ML
Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Extrusion Screw | Cylinder | Tool | Die | Calendar | Mould; Colorless; 400 Ml
Part #
SANSIL AB 400ML
BDI #
15039921
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SANSIL-AB-400ML/p/15039921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Extrusion Screw | Cylinder | Tool | Die | Calendar | Mould
Tradename
SANSIL AB
Manufacturer's Description
CRC SANSIL AB Cleaner for Injection Mould Tool
Color
Colorless
Container Size value And um
400 Ml
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Below 0 Deg C
Odor
Solvent
Other Features
Flammable | Removes Dirt
Net Weight
400 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.crcind.com
Long Description
Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Extrusion Screw | Cylinder | Tool | Die | Calendar | Mould; Colorless; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh