Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB 450 1L IDH 642844 https://www.bdiexpress.com/medias/INDLOCCLNRXX-642844-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NTh8aW1hZ2UvanBlZ3xhREF5TDJnM05DOHhNRGN6TWpZMU1URTROREUxT0M5SlRrUk1UME5EVEU1U1dGaGZOalF5T0RRMFgwSlVURjh6TURCNE16QXdMbXB3Wnd8NjVjYjkxMDBlZjJjNmNkYzhmMTRjMDRkZjEwNDk5ZGUwMGE0ZTlkMWYxZDAyMGJkZGZjMmJkZDAzNDcyMzNmZA
1486637 Specialty Purpose Cleaners 

LOCTITE LOCTITE

SB 450 1L IDH 642844

Description

450 TEROSTAT 1000ML ; LOC TEROSTAT 450/1000ML

Specialty Purpose Cleaner;Industrial;Bottle;Liquid;Surface Treatment;Clear;1 L

Part #

642844

BDI #
1486637

Details

20527.65 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 20,528 / each
Ft 20,735 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Application
Surface Treatment
Tradename
TEROSON
Manufacturer's Description
Loctite Cleaner
Color
Clear
Container Size value And um
1 L
Substrate Material
Metal | Plastic | Coated Surfaces
Degree of Flashpoint value And um
12.00 Deg C
Odor
Alcohol
Other Features
Non Flammable | Solubility
Net Weight
1 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner;Industrial;Bottle;Liquid;Surface Treatment;Clear;1 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh