Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 7063 150ML IDH 135366 https://www.bdiexpress.com/medias/INDLOCCLNRXX-SP-135366-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMTN8aW1hZ2UvanBlZ3xhRFptTDJneU1TOHhNRGN6TWpZMU1EZ3lNemN4TUM5SlRrUk1UME5EVEU1U1dGaGZVMUJmTVRNMU16WTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3xiNzRjODQxMGE0ZDU5NjgxZTQxYjNlZTRkMWMzZjU5NmQwZTI0MjAxMmM5YTdmNWYyOTExNDgyZTAwYmQ4ODQw
1406033 Specialty Purpose Cleaners 

LOCTITE LOCTITE

SF 7063 150ML IDH 135366

Description

7063/150 ; LOC 7063/150

Specialty Purpose Cleaner;Industrial;Aerosol Can;Liquid;Surface Cleaner | Plastic and Metal Working | Adhesive Bonding and Sealing | General Purpose;Clear;150 Ml

Part #

135366

BDI #
1406033

Details

3035.34 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 3,035 / each
Ft 3,066 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
5010266254241
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Liquid
Application
Surface Cleaner | Plastic and Metal Working | Adhesive Bonding and Sealing | General Purpose
Manufacturer's Description
Loctite Cleaner
Color
Clear
Container Size value And um
150 Ml
Substrate Material
Plastic | Metal
Degree of Flashpoint value And um
9 Deg C
Odor
Hydrocarbons
Other Features
Solvent Based | No Residue | Flammable
Net Weight
150 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner;Industrial;Aerosol Can;Liquid;Surface Cleaner | Plastic and Metal Working | Adhesive Bonding and Sealing | General Purpose;Clear;150 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh