Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 7066 400ML IDH 1381806 https://www.bdiexpress.com/medias/INDLOCCLNRXX-SP-1381806-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Nzl8aW1hZ2UvanBlZ3xhRFF4TDJnd05pOHhNRGN6TWpZMU1EQXpOekkzT0M5SlRrUk1UME5EVEU1U1dGaGZVMUJmTVRNNE1UZ3dObDlEVGw4ek1EQjRNekF3TG1wd1p3fDI1ZmU5MDQwZGMwMWQ0NmQ3ZTBhZTFiZjhhMTI4YzMwMWE4MjcxYjkwOGQ2OTVjYzRjMTEzZWYxMjczZWFiNGI
1055477 Specialty Purpose Cleaners 

LOCTITE LOCTITE

SF 7066 400ML IDH 1381806

Description

LOCTITE SF 7066 400ML IDH 1381806

Specialty Purpose Cleaner | Degreaser;Industrial;Aerosol Can;Aerosol;Water-Repellent Protective Film | Clean and Protect Surfaces;400 Ml

Part #

1381806

BDI #
1055477

Details

6748.83 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 6,749 / each
Ft 6,817 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.372
EAN
4058093016299
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Water-Repellent Protective Film | Clean and Protect Surfaces
Manufacturer's Description
Loctite Cleaner Degreaser
Container Size value And um
400 Ml
Substrate Material
Plastic | Metal
Degree of Flashpoint value And um
No Flashpoint
Other Features
Water Based | Flammable | Silicone-Free
Net Weight
400 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.loctite.com
Weight / LBS
1.036
Long Description
Specialty Purpose Cleaner | Degreaser;Industrial;Aerosol Can;Aerosol;Water-Repellent Protective Film | Clean and Protect Surfaces;400 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh