Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 7840 5L IDH 2046048 https://www.bdiexpress.com/medias/INDLOCCLNRXX-2046048-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MDJ8aW1hZ2UvanBlZ3xhRGRoTDJobVlpOHhNRGN6TWpZMk5UWXpORGcwTmk5SlRrUk1UME5EVEU1U1dGaGZNakEwTmpBME9GOHpNREI0TXpBd0xtcHdad3w0MjZhNDA2NzkxYTRkYzMxZGFlOTFlYzYyMmE4NzRmMDEwZGFjZjJmY2JmYTVhYzVhMmM4NzMxMTg1MjZjNzg0
23930912 Specialty Purpose Cleaners 

LOCTITE LOCTITE

SF 7840 5L IDH 2046048

Description

LOCTITE SF 7840 5L IDH 2046048

Specialty Purpose Cleaner | Degreaser;Industrial;Pail;Liquid;Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner | Biodegradable | Non-Toxic;Blue;5 Gal

Part #

SF 7840 5L IDH 2046048

BDI #
23930912

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner | Biodegradable | Non-Toxic
Manufacturer's Description
Loctite Cleaner Degreaser
Color
Blue
Container Size value And um
5 Gal
Substrate Material
All Surfaces
Odor
Mild
Conformance to Certificate
CFIA Listed
Other Features
Water Based| Non Flammable | Non-Caustic | Solubility
Net Weight
5 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner | Degreaser;Industrial;Pail;Liquid;Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner | Biodegradable | Non-Toxic;Blue;5 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh