

LOCTITE
LOCTITE
TITRATING SOLUTION 15 1L IDH 592428
LOCTITE LOCTITE
Description
TITRATING SOLUTION 15 IDH 592428 ; 1L BOTTLE
Specialty Purpose Titrating Solution;Laboratory;Bottle;Liquid;Conversion Coating;Red;1 L
Part #
TITRATING SOLUTION 15 1L IDH 592428
BDI #
18203560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/TITRATING-SOLUTION-15-1L-IDH-592428/p/18203560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
1.109
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Titrating Solution
Typical Use
Laboratory
Container Type
Bottle
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Titrating Solution
Color
Red
Container Size value And um
1 L
Degree of Flashpoint value And um
No Flashpoint
Other Features
Non Flammable
Net Weight
1 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Solution
Keyword String
Titrating
Manufacturer URL
https://www.loctite.com
Weight / LBS
3
Long Description
Specialty Purpose Titrating Solution;Laboratory;Bottle;Liquid;Conversion Coating;Red;1 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh