Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg TITRATING SOLUTION 18 1GAL IDH 592429
18203561 Specialty Purpose Cleaners 

LOCTITE LOCTITE

TITRATING SOLUTION 18 1GAL IDH 592429

Description

TITRATING SOLUTION 18 IDH 592429 ; 1QT BOTTLE

Specialty Purpose Titrating Solution;Laboratory;Bottle;Liquid;Conversion Coating;Red;1 Gal

Part #

TITRATING SOLUTION 18 1GAL IDH 592429

BDI #
18203561

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
1.109
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Titrating Solution
Typical Use
Laboratory
Container Type
Bottle
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Titrating Solution
Color
Red
Container Size value And um
1 Gal
Degree of Flashpoint value And um
104 Deg C
Other Features
Non Flammable
Net Weight
1 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Solution
Keyword String
Titrating
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Titrating Solution;Laboratory;Bottle;Liquid;Conversion Coating;Red;1 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh