

LOCTITE
LOCTITE
LB 8009 453GM IDH 504219
LOCTITE LOCTITE
Description
8009/453 ; LOC 8009/453
Anti-Seize Compound; Graphite Grade; Can; Paste; Fastener | Pipe | Die | Heat Exchanger | Blade | Metal Bending | Chemical and Power Plant | Paper and Steel Mill | Ship and Aerospace; Gray; 453 G
Part #
504219
BDI #
1406156
Details
15405.39
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8009-453GM-IDH-504219/p/1406156
Your Price
Ft 15,405 / each
Ft 15,561 / each BDIExpress
Ft 15,561 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.453
EAN
0079340376052
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Graphite Grade
Container Type
Can
Texture
Paste
Application
Fastener | Pipe | Die | Heat Exchanger | Blade | Metal Bending | Chemical and Power Plant | Paper and Steel Mill | Ship and Aerospace
Tradename
8009
Manufacturer's Description
8009 Heavy Duty Anti-Seize
Color
Gray
Container Size value And um
453 G
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
VOC Content - Percentage
Less than 3 Percentage
Other Features
Metal Free | Non Curing | Free from Lead - Copper - Sulfur - Their Compounds | Brush Top Can
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Graphite Grade; Can; Paste; Fastener | Pipe | Die | Heat Exchanger | Blade | Metal Bending | Chemical and Power Plant | Paper and Steel Mill | Ship and Aerospace; Gray; 453 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh