Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8014 907GM IDH 1214291 https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-LB-8014-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3NnxpbWFnZS9qcGVnfGFEVmxMMmcwWVM4eE1EYzJPRFEwTVRNME5EQXpNQzlKVGtSTVQwTk1WVUpZV0ZoZlFWTmFYMHhDWHpnd01UUmZRMDVmTXpBd2VETXdNQzVxY0djfDFjMGFlZGExNTQwZjRjY2QxYWMwNDAwN2UyNWE4M2M2OTAwNDcyOTgwYzAzYTY3NmRiN2Y0ZjVmMDYzM2Y3ODI
1055257 Anti-Seize 

LOCTITE LOCTITE

LB 8014 907GM IDH 1214291

Description

LOCTITE LB 8014 907GM IDH 1214291

Anti-Seize Compound; Food Grade; Can; Paste; Lubrication | Metal Part; White; 907 G

Part #

1214291

BDI #
1055257

Details

29937.6 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 29,938 / each
Ft 30,240 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.907
EAN
5010266435695
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Food Grade
Container Type
Can
Texture
Paste
Application
Lubrication | Metal Part
Tradename
LOCTITE
Manufacturer's Description
Loctite Lb 8014 Food grade Antiseize
Color
White
Container Size value And um
907 G
Substrate Material
Metal
Degree of Flashpoint value And um
154 Deg C
Odor
Mild
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
CFIA | NSF H1
Net Weight
907 G
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Food Grade; Can; Paste; Lubrication | Metal Part; White; 907 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh