LOCTITE
LOCTITE
LB 8023 8OZ IDH 299175
LOCTITE LOCTITE
描述
LOCTITE LB 8023 8OZ IDH 299175
Anti-Seize Compound; Marine Grade; Can; Paste; Fastener | Pipe Joint | Shaft | Bushing | Spline | Chain | Cable in Marine | Dressing | Pulp/Paper Mill | Water Treatment Plant; Black; 8 Oz
制造商部件号
LB 8023 8OZ IDH 299175
BDI部件号
1056268
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%9D%BE%E5%89%82/LB-8023-8OZ-IDH-299175/p/1056268
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 3 |
BDI- 加拿大 | 22 |
产品详细信息
分类
最低订购量
无
EAN条码
0079340343955
重量 / Kilogram
0.25
Product Group - BDI
C00104
产品名称
Anti-Seize
产品类型
Marine Grade
容器类型
Can
形态
Paste
应用
Fastener | Pipe Joint | Shaft | Bushing | Spline | Chain | Cable in Marine | Dressing | Pulp/Paper Mill | Water Treatment Plant
制造商描述
Marine Grade Anti-Seize
颜色
Black
容器规格(数值及单位)
8 Oz
基材
Metal
闪点(数值及单位)
Not Applicable
气味
Mild
VOC含量 - 百分比
3 Percentage | 38.4 g/l
其它特点
Metal Free | Brush Top Can
净重
8 Oz
类别 - BDI
Chemicals Lubricants AntiSeize
名称
Compound
关键字串
Anti-Seize
制造商货号
34395
重量/磅
0.551
详细描述
Anti-Seize Compound; Marine Grade; Can; Paste; Fastener | Pipe Joint | Shaft | Bushing | Spline | Chain | Cable in Marine | Dressing | Pulp/Paper Mill | Water Treatment Plant; Black; 8 Oz