Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8065 20GM IDH 466863 https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-QSTIX-C5A-STCK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgwODN8aW1hZ2UvanBlZ3xhR1kzTDJnd1pTOHhNRFUxTnpNMU9UTTFOems0TWk5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDFGVFZFbFlYME0xUVY5VFZFTkxYek13TUhnek1EQXVhbkJufGVhZWU0OGI0NDExMzdhYjAxOWFhN2VlOWNiZDA5ZTE2ZWY4MWM0YjViMjRiYzg2YTdiOTcyZTUyNGU3NWRjYjg
1056436 Anti-Seize 

LOCTITE LOCTITE

LB 8065 20GM IDH 466863

Description

USE 1406159

Anti-Seize Compound; Copper Grade; Stick; Solid; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 0.044 Lb

Part #

525381

BDI #
1056436

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.04
EAN
0079340372290
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Stick
Texture
Solid
Application
Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry
Tradename
QUICKSTIX | C5-A
Manufacturer's Description
Quikstick C5-A Copper Anti-Seize
Color
Copper
Container Size value And um
0.044 Lb
Substrate Material
Metal | Metal Alloy | Non-Metallic Gasketing Material | Plastic
Odor
Mild Petroleum
VOC Content - Percentage
13 Percentage | 153 g/l
Conformance to Certificate
CFIA | MIL-PRF-907E
Other Features
Non Curing
Net Weight
0.7 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
37229
Weight / LBS
0.084
Long Description
Anti-Seize Compound; Copper Grade; Stick; Solid; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 0.044 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh