Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20158-AB FOOD GREASE FPS 400 ML https://www.bdiexpress.com/medias/INDCRCGREASE-CRT-PCI31F-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkyNHxpbWFnZS9qcGVnfGFEWTJMMmczTUM4NU9ETTFNalUxTVRBek5URTRMMGxPUkVOU1EwZFNSVUZUUlY5RFVsUmZVRU5KTXpGR1h6TXdNSGd6TURBdWFuQm58NTA5MTZhOGM5NGFkZjNkMDM4NGUxN2IzYTUxNjEyOWE5NGVkMTlmYTNkNzM2OWVlODExMDM2MTEyNjllYzE4ZQ
20916201 Grease 

CRC CRC

20158-AB FOOD GREASE FPS 400 ML

Description

CRC 20158-AB FOOD GREASE FPS 400 ML

Synthetic Grease; Bearing; Cartridge; Grease; Plain Bearing | Roller Bearing | Slide Guide | Food Processing Equipment | Hinge | Valve | Chain | Gear | Joint; Off White; 400 Ml

Part #

20158

BDI #
20916201

Details

12672.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 12,672 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.4
EAN
5412386056475
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Plain Bearing | Roller Bearing | Slide Guide | Food Processing Equipment | Hinge | Valve | Chain | Gear | Joint
Manufacturer's Description
CRC Food Grease FPS
Color
Off White
Container Size value And um
400 Ml
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
Conformance to Certificate
NSF H1
NLGI Grade
2
Other Features
Long-Term
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.crcind.com
Long Description
Synthetic Grease; Bearing; Cartridge; Grease; Plain Bearing | Roller Bearing | Slide Guide | Food Processing Equipment | Hinge | Valve | Chain | Gear | Joint; Off White; 400 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh