Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30515-AB WHITE LITHIUM GREASE 500ML https://www.bdiexpress.com/medias/INDCRCGREASE-ARSLCN-WLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MDV8aW1hZ2UvanBlZ3xhRFZoTDJnMVlpODVPRE0xTWpVMU56VTRPRGM0TDBsT1JFTlNRMGRTUlVGVFJWOUJVbE5NUTA1ZlYweEhYek13TUhnek1EQXVhbkJufDU1OTZhYWY2NzhjZWVhZjA5NWUyNTI5NmM4OGE4MzQ2MGNhZTgzZWNkNDY5NDA0ODc1YTE2N2I3MTIzODBjNDU
15039855 Grease 

CRC CRC

30515-AB WHITE LITHIUM GREASE 500ML

Description

CRC 30515-AB WHITE LITHIUM GREASE 500ML

Lithium Complex Grease; Automotive; Aerosol Can; Aerosol; Hinge | Latch | Overhead Door Track | Open Gear | Chain | Cable | Slide Conveyor | Guide Rail | Cam | Piston | Machinery | Tool and Equipment Break-In Lubrication Bearing; White; 500 Ml

Part #

30515

BDI #
15039855

Details

5374.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 5,374 / each BDIExpress
QTY

Inventory

Total: 30

Category
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.298
EAN
5412386004940
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Automotive
Container Type
Aerosol Can
Texture
Aerosol
Application
Hinge | Latch | Overhead Door Track | Open Gear | Chain | Cable | Slide Conveyor | Guide Rail | Cam | Piston | Machinery | Tool and Equipment Break-In Lubrication Bearing
Manufacturer's Description
CRC White Lithium Grease
Color
White
Container Size value And um
500 Ml
Degree of Flashpoint value And um
-35 Deg C
Odor
Characteristic
VOC Content - Percentage
515 G/L
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.crcind.com
Long Description
Lithium Complex Grease; Automotive; Aerosol Can; Aerosol; Hinge | Latch | Overhead Door Track | Open Gear | Chain | Cable | Slide Conveyor | Guide Rail | Cam | Piston | Machinery | Tool and Equipment Break-In Lubrication Bearing; White; 500 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh