https://www.bdiexpress.com/medias/INDTIMGREASE-GR21-TUB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQzNHxpbWFnZS9qcGVnfGFHTmtMMmc1WkM4eE1EYzNNRFF4TXpZeE56RTRNaTlKVGtSVVNVMUhVa1ZCVTBWZlIxSXlNVjlVVlVKZk16QXdlRE13TUM1cWNHY3w5MDQ3NTFjZDNiNDEzZDRiYmNjOTcyNzQ1MjY4MmI0NjFlZTc0ODU0MzEyNTAxZTg2M2M0MGEzMDcyMzNiMDhm
https://www.bdiexpress.com/medias/INDTIMGREASE-GR21-TUB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQzNHxpbWFnZS9qcGVnfGFHTmtMMmc1WkM4eE1EYzNNRFF4TXpZeE56RTRNaTlKVGtSVVNVMUhVa1ZCVTBWZlIxSXlNVjlVVlVKZk16QXdlRE13TUM1cWNHY3w5MDQ3NTFjZDNiNDEzZDRiYmNjOTcyNzQ1MjY4MmI0NjFlZTc0ODU0MzEyNTAxZTg2M2M0MGEzMDcyMzNiMDhm
TIMKEN
TIMKEN
GR217F
TIMKEN TIMKEN
Description
NOT AVAILABLE IN US
Lithium Complex Grease; Multipurpose; Tub; Grease; Construction | Agricultural Equipment | Automotive; Amber; 1 Kg
Part #
GR217F
BDI #
1425094
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Grease/GR217F/p/1425094
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
1
EAN
0053893988986
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Tub
Texture
Grease
Application
Construction | Agricultural Equipment | Automotive
Tradename
TIMKEN
Manufacturer's Description
Timken Premium All Purpose Industrial LC-2 Grease
Color
Amber
Container Size value And um
1 Kg
Degree of Flashpoint value And um
225 Deg C
Conformance to Certificate
GC-LB
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.timken.com
Weight / LBS
2.2
Long Description
Lithium Complex Grease; Multipurpose; Tub; Grease; Construction | Agricultural Equipment | Automotive; Amber; 1 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

