

TIMKEN
TIMKEN
GR220K-2
TIMKEN TIMKEN
Description
GR220K-2 LUBRICANT GREASE ; NON RETURNABLE
Poly Urea Grease; Bearing; Keg; Grease; Ball Bearing in Alternator | Generator | Starter | Electric Motor; Dark Blue
Part #
GR220K-2
BDI #
1356330
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Grease/GR220K-2/p/1356330
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
54.431
EAN
0053893972169
Product Group - BDI
C00104
Product Name
Grease
Product Base
Poly Urea
Typical Use
Bearing
Container Type
Keg
Texture
Grease
Application
Ball Bearing in Alternator | Generator | Starter | Electric Motor
Manufacturer's Description
Ball Bearing Pillow Block Grease
Color
Dark Blue
Degree of Flashpoint value And um
255 Deg C
NLGI Grade
2
Net Weight
55 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Poly Urea
Manufacturer URL
https://www.timken.com
Long Description
Poly Urea Grease; Bearing; Keg; Grease; Ball Bearing in Alternator | Generator | Starter | Electric Motor; Dark Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh