Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg HI-TEMP FOOD GREASE FPS 400G
24330733 Grease 

CRC CRC

HI-TEMP FOOD GREASE FPS 400G

Description

CRC HI-TEMP FOOD GREASE FPS 400G

Synthetic Grease; Bearing; Cartridge; Grease; Bearing | Food Processing Industry | Hinge | Valve | Chain | Gear | Gasket; White; 400 Ml

Part #

HI-TEMP FOOD GREASE FPS 400G

BDI #
24330733

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic | PTFE
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Bearing | Food Processing Industry | Hinge | Valve | Chain | Gear | Gasket
Manufacturer's Description
CRC HiTemp Food Grease
Color
White
Container Size value And um
400 Ml
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
Conformance to Certificate
NSF H1
NLGI Grade
2
Other Features
Long-Term High Temperature
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic PTFE
Manufacturer URL
https://www.crcind.com
Long Description
Synthetic Grease; Bearing; Cartridge; Grease; Bearing | Food Processing Industry | Hinge | Valve | Chain | Gear | Gasket; White; 400 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh