

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HIGH TEMP 14.5OZ CART ; L0161-098
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0161-098 HIGH TEMP GREASE 14.5OZ CART ; NON RETURNABLE
Bentone Grease; Multipurpose; Cartridge; Semi Solid; High Temperature; Beige; 14.5 Oz
Part #
HIGH TEMP 14.5OZ CART ; L0161-098
BDI #
18229853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Grease/HIGH-TEMP-14-5OZ-CART-;-L0161-098/p/18229853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
19.932
EAN
0089215316106
Product Group - BDI
C00104
Product Name
Grease
Product Base
Bentone
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Semi Solid
Application
High Temperature
Manufacturer's Description
Multipurpose - High Temperature - Bentone Type Grease
Color
Beige
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
304 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Smooth | Non Melting | Oxidation Stable
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Bentone
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0161-098
Long Description
Bentone Grease; Multipurpose; Cartridge; Semi Solid; High Temperature; Beige; 14.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh