

LOCTITE
LOCTITE
LB 8108 10.1OZ IDH 1906102
LOCTITE LOCTITE
Description
LB 8108 10.1OZ IDH 1906102 ; SYNTHETIC 10.1OZ AEROSOL 12/CS
Synthetic Grease; Multipurpose; Aerosol Can; Aerosol; Food Processing Industry; White to Tan; 10.1 Oz
Part #
LB 8108 10.1OZ IDH 1906102
BDI #
20062991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Grease/LB-8108-10-1OZ-IDH-1906102/p/20062991
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.287
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Food Processing Industry
Tradename
VIPERLUBE
Manufacturer's Description
Aerosol High Performance Synthetic Grease
Color
White to Tan
Container Size value And um
10.1 Oz
Degree of Flashpoint value And um
-29 Deg C
Odor
Solvent
VOC Content - Percentage
25 Percentage
NLGI Grade
2
Other Features
Non-Curing | Flammable
Net Weight
10.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.loctite.com
Weight / LBS
0.97
Long Description
Synthetic Grease; Multipurpose; Aerosol Can; Aerosol; Food Processing Industry; White to Tan; 10.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh