Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8219 14.5OZ https://www.bdiexpress.com/medias/INDLOCGREASE-8219-CRT-14.5OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTV8aW1hZ2UvanBlZ3xhRFE1TDJoak5DOHhNRGMyTXpVeE9USTVOVFV4T0M5SlRrUk1UME5IVWtWQlUwVmZPREl4T1Y5RFVsUmZNVFF1TlU5YVh6TXdNSGd6TURBdWFuQm58MGIwMjU5MWE5ZjEyZTc0YTdhZjU1ZTM3MzkyYjg3ZmRkMDI3NDBlYTNhOTNhODhlOWRjZTg2OWQ3MGFmMGM4NA
24599991 Grease 

LOCTITE LOCTITE

LB 8219 14.5OZ

Description

LB 8219 14.5OZ

Aluminum Complex Grease; Multipurpose; Cartridge; Paste; Bearing | Machinery Conveyor | Equipment | Motor | Pump | Agricultural - Tractor - Loaders - Spreader | Automotive; Amber to Yellowish; 14.5 Oz

Part #

LB 8219 14.5OZ

BDI #
24599991

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Bearing | Machinery Conveyor | Equipment | Motor | Pump | Agricultural - Tractor - Loaders - Spreader | Automotive
Manufacturer's Description
Extreme Pressure Grease
Color
Amber to Yellowish
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
203 Deg C
Odor
Hydrocarbon
VOC Content - Percentage
Below 3 Percentage
NLGI Grade
1
Other Features
Non Curing | Soft Texture | Stays Soft After Cooling
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.loctite.com
Weight / LBS
1.05
Long Description
Aluminum Complex Grease; Multipurpose; Cartridge; Paste; Bearing | Machinery Conveyor | Equipment | Motor | Pump | Agricultural - Tractor - Loaders - Spreader | Automotive; Amber to Yellowish; 14.5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh