

SKF
SKF
LGFP 2/MR120B
SKF SKF
Description
LGFP 2/MR120B BEARING GREASE ; 120ML CART FOOD COMPATIBLE
Aluminum Complex Grease; Bearing; Refill Set; Grease; Bakery Equipment | Food Processing Equipment | Multi-Pack Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine; Yellow
Part #
LGFP 2/MR120B
BDI #
21480184
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Grease/LGFP-2-MR120B/p/21480184
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
5
EAN
7316575900854
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Refill Set
Texture
Grease
Application
Bakery Equipment | Food Processing Equipment | Multi-Pack Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine
Manufacturer's Description
General Purpose Food Grade Grease
Color
Yellow
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
NLGI Grade
2
Net Weight
120 Ml
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.skf.com
Long Description
Aluminum Complex Grease; Bearing; Refill Set; Grease; Bakery Equipment | Food Processing Equipment | Multi-Pack Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine; Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh