SKF
SKF
LGHB 2/18
SKF SKF
Description
LGHB 2/18 BEARING GREASE
Calcium Complex Grease; Bearing; Drum; Grease; Steel on Steel Plain Bearing | Pulp and Paper Making Machine | Asphalt Vibrating Screen | Continuous Casting Machine | Sealed Spherical Roller Bearing | Work Roll Bearing in Steel Industry | Mast Roller of Fork Lift Truck; Brown
Part #
LGHB 2/18
BDI #
1421712
Details
222712.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Grease/LGHB-2-18/p/1421712
Your Price
Ft 222,712 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
19.622
EAN
7316577662873
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Grease
Application
Steel on Steel Plain Bearing | Pulp and Paper Making Machine | Asphalt Vibrating Screen | Continuous Casting Machine | Sealed Spherical Roller Bearing | Work Roll Bearing in Steel Industry | Mast Roller of Fork Lift Truck
Manufacturer's Description
High Performance High Temperature Grease
Color
Brown
NLGI Grade
2
Net Weight
18 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.skf.com
Long Description
Calcium Complex Grease; Bearing; Drum; Grease; Steel on Steel Plain Bearing | Pulp and Paper Making Machine | Asphalt Vibrating Screen | Continuous Casting Machine | Sealed Spherical Roller Bearing | Work Roll Bearing in Steel Industry | Mast Roller of Fork Lift Truck; Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh