Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LGWM 1/5 https://www.bdiexpress.com/medias/INDSKFGREASE-LGWM-CAN-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNTN8aW1hZ2UvanBlZ3xhREkyTDJnNE5TOHhNREkyTXprME5ETTJOREEyTWk5SlRrUlRTMFpIVWtWQlUwVmZURWRYVFY5RFFVNWZNVjh6TURCNE16QXdMbXB3Wnd8NTJkMTUwMGViZDM2MzM5MjI0YzVmNmYzZmM5YTg1NGNjZjgzZGMwNGQwYTU3NDYwOGYxZTljMDJlZTczNmJlZQ
1415851 Grease 

SKF SKF

LGWM 1/5

Description

LGWM 1/5 BEARING GREASE

Lithium Complex Grease; Bearing; Can; Grease; Wind Turbine Main Shaft | Screw Conveyor | Centralised Lubrication System | Spherical Roller Thrust Bearing; Orange

Part #

LGWM 1/5

BDI #
1415851

Details

75625.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 75,625 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
5.651
EAN
7316570520750
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Can
Texture
Grease
Application
Wind Turbine Main Shaft | Screw Conveyor | Centralised Lubrication System | Spherical Roller Thrust Bearing
Manufacturer's Description
Extreme Pressure Low Temperature Grease
Color
Orange
Degree of Flashpoint value And um
Above 150 Deg C
Odor
Characteristic
VOC Content - Percentage
0 Percentage
NLGI Grade
1
Net Weight
5 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Bearing; Can; Grease; Wind Turbine Main Shaft | Screw Conveyor | Centralised Lubrication System | Spherical Roller Thrust Bearing; Orange

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh