SPRAYON
SPRAYON
S00521055
SPRAYON SPRAYON
Description
S00521055 SEMI-SYNTHETIC GREASE ; POR 55GAL FOOD GRADE MULTI-PURPSE NLGI 1
Grease; 55 Gallon Net Weight; 24" Length; 24" Width; 35" Height; Resistant To Water Washout; NSF H1 Rated and Kosher Approved; NLGI 1; Sprayon Lu520 Series Food Grade Multipurpose Semi-Synthetic Grease Is Specifically Designed For General Lubrication In Food Processing Facilities; Due To Its Excellent Film-Forming Characteristics and Anti-Wear Qualities | It Will Stay On Metal Surfaces Much Longer Than Conventional Greases | Resulting In Longer-Lasting Application | With Fewer Lubrication Intervals; With Its Semi-Synthetic Base Oils and Polymer Additives | It Is Completely Resistant To Water Washout | Friction and Chemical Attack; Lu520 Is White | Odorless and Tasteless and Is NSF H1 Registered
Part #
S00521055
BDI #
25139750
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Grease/S00521055/p/25139750
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
184.51
EAN
0075577008247
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Weight / LBS
406.78
Product Detail
Grease
Product Specification
55 Gallon Net Weight; 24" Length; 24" Width; 35" Height; Resistant To Water Washout; NSF H1 Rated and Kosher Approved; NLGI 1; Sprayon Lu520 Series Food Grade Multipurpose Semi-Synthetic Grease Is Specifically Designed For General Lubrication In Food Processing Facilities; Due To Its Excellent Film-Forming Characteristics and Anti-Wear Qualities | It Will Stay On Metal Surfaces Much Longer Than Conventional Greases | Resulting In Longer-Lasting Application | With Fewer Lubrication Intervals; With Its Semi-Synthetic Base Oils and Polymer Additives | It Is Completely Resistant To Water Washout | Friction and Chemical Attack; Lu520 Is White | Odorless and Tasteless and Is NSF H1 Registered
Long Description
Grease; 55 Gallon Net Weight; 24" Length; 24" Width; 35" Height; Resistant To Water Washout; NSF H1 Rated and Kosher Approved; NLGI 1; Sprayon Lu520 Series Food Grade Multipurpose Semi-Synthetic Grease Is Specifically Designed For General Lubrication In Food Processing Facilities; Due To Its Excellent Film-Forming Characteristics and Anti-Wear Qualities | It Will Stay On Metal Surfaces Much Longer Than Conventional Greases | Resulting In Longer-Lasting Application | With Fewer Lubrication Intervals; With Its Semi-Synthetic Base Oils and Polymer Additives | It Is Completely Resistant To Water Washout | Friction and Chemical Attack; Lu520 Is White | Odorless and Tasteless and Is NSF H1 Registered
