https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0197-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NTZ8aW1hZ2UvanBlZ3xhRGN6TDJnNU9DOHhNREU0TVRNeU56TTFOVGt6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T1RkZk1EazRYek13TUhnek1EQXVhbkJufDNlNWZmZmZhM2MwY2I2NzNlZjBhZWM4ZjJlZDI1MTA5ZGU3ZTU3YTcxNWU3NWUxMTEyYjQ0ZTliNDdkNzM4OWI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0197-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NTZ8aW1hZ2UvanBlZ3xhRGN6TDJnNU9DOHhNREU0TVRNeU56TTFOVGt6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T1RkZk1EazRYek13TUhnek1EQXVhbkJufDNlNWZmZmZhM2MwY2I2NzNlZjBhZWM4ZjJlZDI1MTA5ZGU3ZTU3YTcxNWU3NWUxMTEyYjQ0ZTliNDdkNzM4OWI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SFL-1 14.5OZ CART ; L0197-098
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SFL-1 14.5OZ CART ; L0197-098 GREASE ; NON-RETURNABLE 40EA/CS
Aluminum Complex Grease; Multipurpose; Cartridge; Semi Solid; Freezer and Cold Temperature; White; 14.5 Oz
Part #
SFL-1 14.5OZ CART ; L0197-098
BDI #
18228321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Grease/SFL-1-14-5OZ-CART-;-L0197-098/p/18228321
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.465
EAN
0089215319701
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Semi Solid
Application
Freezer and Cold Temperature
Manufacturer's Description
SFL Series NSF H-1 Registered Synthetic Food Machinery Grade Grease
Color
White
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
204 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
1
Other Features
Excellent Load Carrying Capability | High Shear Stability
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0197-098
Weight / LBS
1.1
Long Description
Aluminum Complex Grease; Multipurpose; Cartridge; Semi Solid; Freezer and Cold Temperature; White; 14.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


