Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SL35610 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483189-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNjZ8aW1hZ2UvanBlZ3xhRFJsTDJneU1pOHhNRE13TkRVeU16ZzJNakEwTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE9EbGZNekF3ZURNd01DNXFjR2N8YTY1ZTgwN2YwM2MzM2EzMDI2NTU4ZmMzNDBhMjA5OTNiZmIxMzJhMjNlMjE4OTY4NTc2MGZiZmFkOTU0MjBmMQ
21483189 Grease 

CRC CRC

SL35610

Description

SL35610 SYNTHETIC FOOD GRADE GREASE ; 14 OZ CARTRIDGE 10EA/CS

Fumed Silica Grease; Multipurpose; Cartridge; Grease; Food Production and Processing Industrial; Clear; 14 Oz

Part #

SL35610

BDI #
21483189

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.408
EAN
0072213356106
Product Group - BDI
C00104
Product Name
Grease
Product Base
Fumed Silica
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Grease
Application
Food Production and Processing Industrial
Manufacturer's Description
CRC Synthetic Food Grade Grease
Color
Clear
Container Size value And um
14 Oz
Degree of Flashpoint value And um
439 Deg F
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage
Conformance to Certificate
NSF H1
NLGI Grade
2
Other Features
Fumed Silica
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Fumed Silica
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.9
Long Description
Fumed Silica Grease; Multipurpose; Cartridge; Grease; Food Production and Processing Industrial; Clear; 14 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh