Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32688-AA RUST OFF IND 250ML https://www.bdiexpress.com/medias/INDCRCLUBXXX-OIL-ROI250-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MzN8aW1hZ2UvanBlZ3xhR00xTDJnd1lTODVPRE0wTlRnMk5qQXpOVFV3TDBsT1JFTlNRMHhWUWxoWVdGOVBTVXhmVWs5Sk1qVXdYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3wyODdlODkyZDljMzE1ZTBiZTU3Y2Y0YTUyMzFmOGVkMjg2N2M1MzUyYWExYjg2YTEzMGY1OWFlOTY1OTY2MWFj
15073928 Oil 

CRC CRC

32688-AA RUST OFF IND 250ML

Description

CSAVARLAZ#T#-ROZSDAOLD# MOS2 300ML

Cutting Oil; Mineral Oil Type; Metal Working; Aerosol Can; Aerosol; Bolt | Nut; Black; 250 Ml Container Size

Part #

32688

BDI #
15073928

Details

2589.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 2,589 / each BDIExpress
QTY

Inventory

Total: 12

Category
Oil
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
0.3
EAN
5412386063275
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Metal Working
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Bolt | Nut
Manufacturer's Description
Rust Off Ind Penetrating Oil
Color
Black
Container Size value And um
250 Ml
Degree of Flashpoint value And um
Below 70 Deg C
Odor
Characteristic
Net Weight
250 Ml
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Manufacturer URL
https://www.crcind.com
Long Description
Cutting Oil; Mineral Oil Type; Metal Working; Aerosol Can; Aerosol; Bolt | Nut; Black; 250 Ml Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh