Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg LHMF 300/1
1415856 Oil 

SKF SKF

LHMF 300/1

Description

LHMF 300/1 MOUNTING FLUID ; 0.882 SPECIFIC GRAVITY 1L

Oil; Mounting Fluid; 300MM2/S; 1 L Capacity

Part #

LHMF 300/1

BDI #
1415856

Details

12587.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 12,587 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Oil
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
1.01
EAN
7316570526622
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Manufacturer URL
https://www.skf.com
Product Detail
Oil
Product Specification
Mounting Fluid; 300MM2/S; 1 L Capacity
Long Description
Oil; Mounting Fluid; 300MM2/S; 1 L Capacity