Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03041 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483060-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTF8aW1hZ2UvanBlZ3xhR0V3TDJobU15OHhNRE13TkRRME1EVXdNREkxTkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05qQmZNekF3ZURNd01DNXFjR2N8NmE0ZTRiNzM1ZjM4ZDViMTUwOTM0MmE1ZDZjNmNmY2RmNTYxMGE0NDFjMGYxMTQ4NmM0MDA0YzczMmU1YTVkYw
21483060 Specialty Purpose Lubricants 

CRC CRC

03041

Description

03041 FOOD GRADE SILICONE ; 5 GALLON PAIL NSF H1 REGISTERED

Multi Purpose Lubricant; Multi Purpose; Tin; Liquid; Food Processing and Handling Equipment | Chutes | Rail | Conveyor | Bottling Machinery | Slicer | Oven | Freezer | Knives | Saw | Coin Mechanism | Linkages | Lock | Pulley | Timer | Rubber Seal | Tool; Clear Water White; 5 Gal

Part #

03041

BDI #
21483060

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
14.496
EAN
0078254030418
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Tin
Texture
Liquid
Application
Food Processing and Handling Equipment | Chutes | Rail | Conveyor | Bottling Machinery | Slicer | Oven | Freezer | Knives | Saw | Coin Mechanism | Linkages | Lock | Pulley | Timer | Rubber Seal | Tool
Manufacturer's Description
CRC Food Grade Silicone
Color
Clear Water White
Container Size value And um
5 Gal
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Odorless
VOC Content - Percentage
97 Percentage | 5.4 Lb/Gal
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Colorless | Non-Staining | With Perma-Lock
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Weight / LBS
32
Long Description
Multi Purpose Lubricant; Multi Purpose; Tin; Liquid; Food Processing and Handling Equipment | Chutes | Rail | Conveyor | Bottling Machinery | Slicer | Oven | Freezer | Knives | Saw | Coin Mechanism | Linkages | Lock | Pulley | Timer | Rubber Seal | Tool; Clear Water White; 5 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh