

CRC
CRC
03044
CRC CRC
Description
03044 DRY PTFE LUBE ; 16 OZ AEROSOL CAN 12EA/CS
Dry PTEE Lubricant; Multi Purpose; Aerosol Can; Liquid; Hinge | Lock | Catches | Pulley | Conveyor | Machine Part | Chute and Slide | Coin Mechanism | Window Guide | Drawer | Roller | Control Button | Switch | Electrical Wire; Hazy White; 10 Oz
Part #
03044
BDI #
21483061
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/03044/p/21483061
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.416
EAN
0078254030449
Product Group - BDI
C00104
Product Name And Type
Specialty Dry Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Hinge | Lock | Catches | Pulley | Conveyor | Machine Part | Chute and Slide | Coin Mechanism | Window Guide | Drawer | Roller | Control Button | Switch | Electrical Wire
Manufacturer's Description
CRC Dry PTEF Lube
Color
Hazy White
Container Size value And um
10 Oz
Degree of Flashpoint value And um
Below -7 Deg C
Odor
Alcoholic
VOC Content - Percentage
98 Percentage | 5.96 Lb/Gal
Conformance to Certificate
NSF H2
Other Features
Prevent Sticking | Reducing Friction | Resist Dirt/Duct/Oil
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Dry PTEE
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.917
Long Description
Dry PTEE Lubricant; Multi Purpose; Aerosol Can; Liquid; Hinge | Lock | Catches | Pulley | Conveyor | Machine Part | Chute and Slide | Coin Mechanism | Window Guide | Drawer | Roller | Control Button | Switch | Electrical Wire; Hazy White; 10 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh