Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

05074 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483080-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTd8aW1hZ2UvanBlZ3xhRFkwTDJobE5pOHhNRE13TkRRMk5qRTFOelU1T0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd09EQmZNekF3ZURNd01DNXFjR2N8OGVlYzAwODE0OTNiNjdhNGYyNDg1YTUxMTU5YmJhYzIxMTljYWZiOTJkMTU4NTAwNTVlYWM4NThmZTMzOGQ2Nw
21483080 Specialty Purpose Lubricants 

CRC CRC

05074

Description

05074 SILICONE LUBRICANT ; 7.5OZ CLR WATER-WHITE LIQUID 12EA/CS

Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Wood | Metal | Rubber; Water White; 12 Oz

Part #

05074

BDI #
21483080

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.303
EAN
0078254050744
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Wood | Metal | Rubber
Manufacturer's Description
CRC Heavy Duty Silicone Lubricant
Color
Water White
Container Size value And um
12 Oz
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Solvent
VOC Content - Percentage
59.5 Percentage
Other Features
Heavy-Duty | Silicone | Non-Drying
Net Weight
7.5 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.667
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Wood | Metal | Rubber; Water White; 12 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh