TOWER OIL & TECH
TOWER OIL & TECH
1054-RF ROLLFORM / 5 GALLON
TOWER OIL & TECH TOWER OIL & TECH
Description
1054-RF ROLLFORM / 5 GALLON
Metal Working Lubricant; Metal Working; Spray Bottle; Liquid; Pre and Post Stamping and Cut-Off Operation; Yellow; 5 Gal
Part #
1054-RF ROLLFORM / 5 GALLON
BDI #
1463456
Details
28805.7
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/1054-RF-ROLLFORM-5-GALLON/p/1463456
Your Price
Ft 28,806 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
20
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Metal Working
Container Type
Spray Bottle
Texture
Liquid
Application
Pre and Post Stamping and Cut-Off Operation
Manufacturer's Description
Rollform Synthetic Chemical Solution
Color
Yellow
Container Size value And um
5 Gal
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild Blind
Other Features
Synthetic
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Metal Working
Manufacturer URL
https://www.towermwf.com
Long Description
Metal Working Lubricant; Metal Working; Spray Bottle; Liquid; Pre and Post Stamping and Cut-Off Operation; Yellow; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh