

CRC
CRC
3-36 MULTIPURPOSE LUBRICANT 5L
CRC CRC
Description
CRC 3-36 MULTIPURPOSE LUBRICANT 5L
Multi Purpose Lubricant; Multi Purpose; Can; Liquid; Tubing | Casting | Gear | Weld Rod | Wire | Fixture | Jig | Shim Stock | Chuck | Drill Rod | Heat Treated Part | Machined Surface; Clear Blue Green; 5 L
Part #
3-36 MULTIPURPOSE LUBRICANT 5L
BDI #
15075485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/3-36-MULTIPURPOSE-LUBRICANT-5L/p/15075485
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
5
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Can
Texture
Liquid
Application
Tubing | Casting | Gear | Weld Rod | Wire | Fixture | Jig | Shim Stock | Chuck | Drill Rod | Heat Treated Part | Machined Surface
Tradename
3-36
Manufacturer's Description
CRC 3-36 Multi Purpose Lubricant And Corrosion Inhibitor
Color
Clear Blue Green
Container Size value And um
5 L
Degree of Flashpoint value And um
89 Deg C
Odor
Petroleum
Other Features
Non-Drying | Displaces Moisture And Clean
Net Weight
5 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Can; Liquid; Tubing | Casting | Gear | Weld Rod | Wire | Fixture | Jig | Shim Stock | Chuck | Drill Rod | Heat Treated Part | Machined Surface; Clear Blue Green; 5 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh