Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32660-AA DRY MOLY LUBE AEROSOL 500ML https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-DML-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MjJ8aW1hZ2UvanBlZ3xhREF5TDJnMll5ODVPRE0wTkRnek1USXlNakEyTDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlFVFV4ZlFWSlRURU5PWHpNd01IZ3pNREF1YW5CbnxjYzFmMTFhMmFiMGIxMjAzNjUxNWI0NzEzYWM0MTJmMzZiMThiZDc2MmNjYWIyMTc4NDNkMzkwMmE5OTU5MWZi
20847327 Specialty Purpose Lubricants 

CRC CRC

32660-AA DRY MOLY LUBE AEROSOL 500ML

Description

CRC 32660-AA DRY MOLY LUBE AEROSOL 500ML

Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Gasket | Transfer Belt | Conveyor Belt | Motor | Plant Machinery And Handling Equipment | Rubber Molding | High Temperature | Low Load | Or High RPM Slide | Roller | Wheel | Gear | Chains and Hoist; Dark Gray; 500 Ml

Part #

32660

BDI #
20847327

Details

6681.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 6,681 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.42
EAN
5412386062629
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Gasket | Transfer Belt | Conveyor Belt | Motor | Plant Machinery And Handling Equipment | Rubber Molding | High Temperature | Low Load | Or High RPM Slide | Roller | Wheel | Gear | Chains and Hoist
Manufacturer's Description
CRC Dry Moly Lube
Color
Dark Gray
Container Size value And um
500 Ml
Degree of Flashpoint value And um
-29 Deg C
Odor
Hydrocarbon
VOC Content - Percentage
61.8 Percentage | 3.66 Lb/Gal
Other Features
Anti-Friction | Anti-Seizure | Fast Drying | Dust Build-Up
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Gasket | Transfer Belt | Conveyor Belt | Motor | Plant Machinery And Handling Equipment | Rubber Molding | High Temperature | Low Load | Or High RPM Slide | Roller | Wheel | Gear | Chains and Hoist; Dark Gray; 500 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh