Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CHAIN LUBE FPS PERMA-LOCK 500ML https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-CLPL-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTh8aW1hZ2UvanBlZ3xhREkxTDJoaVpDODVPRE0wTkRneU9Ea3lPRE13TDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlEVEZCTVgwRlNVMHhEVGw4ek1EQjRNekF3TG1wd1p3fGQ4ZjdhNGYwNTQ5NjZhYzk1MDViYjNjYjVmZjEzN2U5OGZkZDczNzNmYjgyYjNmMjQ1NjAzODI0N2YzODRmZjY
21918183 Specialty Purpose Lubricants 

CRC CRC

CHAIN LUBE FPS PERMA-LOCK 500ML

Description

CRC CHAIN LUBE FPS PERMA-LOCK 500ML

Synthetic Lubricant; Chain; Aerosol Can; Liquid; Drive Chain | Open Gear | Hoist | Winches | Pulley | Fork Lift | Roller | Garage Door | Bushing | Seal | O-Ring | Wire Rope; White; 500 ML

Part #

33236

BDI #
21918183

Details

8014.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 8,014 / each BDIExpress
QTY

Inventory

Total: 30

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.5
EAN
5412386069062
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Chain
Container Type
Aerosol Can
Texture
Liquid
Application
Drive Chain | Open Gear | Hoist | Winches | Pulley | Fork Lift | Roller | Garage Door | Bushing | Seal | O-Ring | Wire Rope
Manufacturer's Description
CRC Chain Lube
Color
White
Container Size value And um
500 ML
Degree of Flashpoint value And um
Above 260 Deg C
Odor
Characteristic
Other Features
With Perma-Lock | Synthetic
Net Weight
500 ML
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Synthetic
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.18388
Long Description
Synthetic Lubricant; Chain; Aerosol Can; Liquid; Drive Chain | Open Gear | Hoist | Winches | Pulley | Fork Lift | Roller | Garage Door | Bushing | Seal | O-Ring | Wire Rope; White; 500 ML

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh